Features:
- 10 and 15 Series compatible
- Stanchion clamp screws included
- Made of 6105-T5 clear anodized aluminum
- A back slot is added to the bore on parts 5415& 5425 to enhance tightening
Weights & Dimensions
| Length | 4-1/2 |
| Width | 2 in |
| Height | 1-3/16 in |
| Size | 1" |
Product Details
| Type | Single Shaft Mounting Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Pre-Drilled Mounting Plate |
| Series | 10 Series |
| Manufacturers Part Number | 5415 |
| Brand | 80/20 Inc |