Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5415 Tee Fitting, Ivory, 4-27/32"L

Wiremold 5415 Tee Fitting, Ivory, 4-27/32"L

Item #: WBB864152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wiremold 5507b-G Blank Faceplate, Gray

Wiremold 5507b-G Blank Faceplate, Gray

Wiremold 5507frj Flush Dual Rj Connector Faceplate, Ivory

Wiremold 5507frj Flush Dual Rj Connector Faceplate, Ivory

Wiremold 5507rj-G Dual Rj (1) Open, (1) Ko Faceplate, Gray

Wiremold 5507rj-G Dual Rj (1) Open, (1) Ko Faceplate, Gray

Wiremold 2347 1-Gang Device Box, Ivory, 4-3/4"L

Wiremold 2347 1-Gang Device Box, Ivory, 4-3/4"L

Wiremold 2906-Wh Cover Clip, White, 2"L

Wiremold 2906-Wh Cover Clip, White, 2"L

Wiremold 2311 90° Flat Elbow, Ivory, 4-3/16"L

Wiremold 2311 90° Flat Elbow, Ivory, 4-3/16"L

Wiremold 2318DFO-WH Divided FiberReady External Elbow, White, 5"L

Wiremold 2318DFO-WH Divided FiberReady External Elbow, White, 5"L

Wiremold 2344 1-Gang Extra Deep Device Box, Ivory, 4-3/4"L

Wiremold 2344 1-Gang Extra Deep Device Box, Ivory, 4-3/4"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Wiremold 5415 Tee Fitting, Ivory, 4-27/32"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes

Weights & Dimensions

  • Size 6-9/16 in
  • Length 4-27/32 in

Product Details

  • Brand Wiremold
  • Description Tee Fitting
  • Voltage Rating 600 V
  • Manufacturers Part Number 5415
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5415 Tee Fitting, Ivory, 4-27/32"L

Wiremold 5415 Tee Fitting, Ivory, 4-27/32"L

Item #: WBB864152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant