Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212508

MPN #: 7000125231

3M™ 5419 Low-Static Polyimide Film Tape, 1"W x 36 Yards, 2.7 Mil, Gold, Plastic Core - Pkg Qty 9

Product Description
3M™ Low Static Polyimide Film Tape 5419 with DuPont™ Kapton® polyimide film and silicone adhesive used for PCB solder masking and other high temperature applications. Low Static. Employs a proprietary technology that results in extremely low electrostatic discharge at unwind and removal from the PWB. Conventional polyimide tapes can typically generate over 10,000 volts during use which can damage board mounted electronic components. 3M™ tape 5419 overcomes this problem without any of the typical drawbacks of conventional "anti-static" or "static-free" tapes (e.g., variable adhesion and opaqueness). Halogen Free Definition: "Halogen Free" refers to the International Electrochemical Commission's Definition, IEC 61249-2-21, which sets the limits of: 900 ppm maximum chlorine; 900 ppm maximum bromine; 1500 ppm maximum total halogens.

Features:
  • DuPont™ Kapton® polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures.
  • No rework required, enabling high productivity
  • Protects surfaces helping reduce replacement parts


PRICE
$953.55  Sold in packages of 9 / $105.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1 in
Thickness2.7 mil

Product Details

TypeLow Static Film Tape
MaterialPolyimide Film
Package Quantity9
ColorYellow
Manufacturers Part Number7000125231
Brand3M