Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211388

MPN #: 7010045118

3M™ 335 Polyester Protective Tape, 1"W x 144 Yds., 1.6 Mil, Pink - Pkg Qty 9

Product Description
3M™ Polyester Protective Tape 335 is a thin, pink colored, polyester film tape with a low tack rubber adhesive. It is designed to protect polished metal and plastic surfaces during production, packing, shipping and installation with minimal adhesion build-up and clean removal.

Thin, visible surface protection, 3M™ Polyester Protective Tape 335 is a thin, polyester film tape (PDF, 36.33 Kb) designed to protect surfaces from light abrasion, nicks and scratches. The pink colored tape provides a clear and definitive identification of the protected area, while also providing visibility for application or removal. It won't mar or leave sticky residue behind, making it ideal for finished surfaces. This tape offers abrasion, tear, scratch, moisture and puncture resistance. It can withstand extended exposure to temperatures up to 150°F/66°C, and short term (30 minutes or less) exposure up to 250°F/121°C.

Features:
  • Extensible, abrasion resistant backing is ideal for forming operations
  • Hand-moldable feature allows for easy application (no special tools or damming required)
Recommended Applications:
  • Protection of polished stainless steel and aluminum in fabrication, shipping and storage
  • Protection from fumes and splash during plating processes
  • Protection of nameplates and instrument panels
  • Protection of multi-layer printed wiring boards


PRICE
$782.55  Sold in packages of 9 / $86.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144
Width1
Thickness1.6 mil
Tensile Strength26

Product Details

TypePolyester
MaterialPolyester
Package Quantity9
ColorPink
Series335
Manufacturers Part Number7010045118
Percent Elongation115
Brand3M