Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211781

MPN #: 7100226381

3M™ 5430 Squeak Reduction Tape, 1" x 36 yd, 7.4 mil, Transparent - Pkg Qty 8

Product Description
3M™ Squeak Reduction Tape 5430 is a transparent UHMW polyethylene film tape with an acrylic adhesive. It is commonly used to control squeaks and rattles due to vibration or wear of metal and plastic parts.

Helping Make Life a bit More Peacefulv3M™ Squeak Reduction Tape 5430 is often used in the automotive industry to help control squeaks and rattles due to vibration or wear of metal and plastic materials. This UHMW-PE (ultra-high molecular weight polyethylene) film tape provides good chemical resistance and excellent abrasion resistance that helps ensure a long wear life. 3M™ Squeak Reduction Tape 5430 is mounted on a liner, making it easy to die-cut to meet the demands of specific applications. It is ideal for applications requiring a low coefficient of friction and the movement of parts and/or materials.

Recommended Applications:
  • Noise reduction on automotive instrument panels and interiors
  • Noise reduction between rim fascia and painted metal
  • Noise reduction on doors
  • Help protect plastic and metal chutes, guide rails and containers from wear
  • Industrial sliding or wear applications
Features:
  • UHMW polyethylene backing reduces and helps eliminate noise and vibration
  • Low coefficient of friction for applications requiring slick surface
  • High-tack acrylic adhesive provides strong initial bond for fast results and less down time
  • Excellent adhesion to many painted metal and plastic surfaces
  • Liner ideal for fabrication and die cutting into various lengths and shapes


PRICE
$2,399.60  Sold in packages of 8 / $299.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 43 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1 in
Thickness7.4 mil

Product Details

TypeHand Dispensed Rolls
MaterialUHMW-PE Film
Package Quantity8
DescriptionSqueak Reduction Tape
ColorClear
Manufacturers Part Number7100226381
Brand3M