Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2318090

MPN #: 7000123433

3M™ Scotch® 987 ATG Adhesive Transfer Tape 1/2" x 36 Yds. 1.7 Mil Clear - Pkg Qty 72

Product Description
3M™ Scotch® 987 ATG Adhesive Transfer Tape 1/2" x 36 Yds. 1.7 Mil Clear - 72 Rolls/Case

3M™ ATG Adhesive Transfer Tape 987 quickly bonds a wide variety of lighter materials including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics and foam board. Offers good adhesion and UV resistance. Reverse wound on a unique 1 inch core designed for use with a Scotch® ATG Applicator.

Details:
  • Bonds on contact to paper stocks and other lightweight materials
  • Transparent adhesive ideal for print assembly, paper crafting and picture framing applications
  • Offers good solvent, humidity, moisture and UV resistance
  • Adheres well to smooth and moderately textured surfaces
  • Easily conforms to curves and contours

Applications:
  • Bond mat board in picture frames and dust covers
  • Menus, invitations, table tents, cards
  • General purpose print attachment
  • Point of purchase, promotional displays and inserts


PRICE
$475.20  Sold in packages of 72 / $6.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1/2 in
Adhesion20 oz-in
Thickness1.7 mil
Core Size1 in

Product Details

TypeDispenser Rolls
ColorClear
Material60# Densified Kraft Paper
Package Quantity72
DescriptionATG Adhesive Transfer Tape
Manufacturers Part Number7000123433
GradeEconomy
Brand3M