Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530003

MPN #: 7000048424

3M™ 920XL Adhesive Transfer Tape Extended Liner 1/2" x 1000 Yds 1 Mil Translucent - Pkg Qty 12

Product Description
3M™ 920XL Adhesive Transfer Tape Extended Liner 1/2" x 1000 Yds 1 Mil Translucent - 12 Rolls/Case

The 3M™ Adhesive Transfer Tapes Extended Liner are constructed with liners that extends beyond the width of the adhesive to provide easy liner starting and removal. The products provide a dry edge or finger lift edge on each side of the tape for easy liner removal.

Details:
  • Pressure sensitive adhesives ideal for bonding a variety of different materials
  • Dry edge and finger lift edge liners for added user convenience
  • Tack free tape roll edges for ease of use and reduced equipment maintenance
  • Easy liner starting and removal helps keep jobs running smoothly
  • A variety of adhesives and liner materials available to meet application requirements

Recommended Applications:
  • Cardboard shipping boxes
  • Overnight mailer envelopes
  • Pharmaceutical outserts
  • Point of purchase displays and advertising
  • Core starting
  • Business forms
  • Paper-to-paper applications


PRICE
$1,679.40  Sold in packages of 12 / $139.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width1/2 in
Adhesion20 oz-in
Thickness1 mil
Core Size3 in

Product Details

TypeHand Dispensed Rolls
ColorTranslucent
Material42.5# Densified Kraft Paper
Package Quantity12
DescriptionAdhesive Transfer Tape - Extended Liner
Manufacturers Part Number7000048424
GradeLight Duty
Brand3M