Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3195566

MPN #: V1210370U-L

Pioneer® 5431U Men's Heated Softshell Jacket, L, Black

Product Description
These stylish heated softshell jackets are made with 4-way stretch material for extra comfort and an easy-to-operate control button that toggles between multiple heat settings for long lasting warmth.

Features:
  • Three-layer laminated softshell fabric provides maximum performance even in extreme outdoor conditions
  • Premium material is wind and water-resistant and features a breathable design
  • Made with four-way stretch material for maximum freedom of movement and mobility
  • Includes polyester taffeta lining for extra warmth and comfort
  • Nano-Carbon technology generates heat to 3 separate zones


PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeSoftshell Jacket
ColorBlack
Series5431U
Cuff StyleHook & Loop
Closure TypeZipper
MaterialPolyester/Spandex
Front ClosureZipper
DescriptionHeated Softshell Jacket
Package Quantity1
GenderMen's
Manufacturers Part NumberV1210370U-L
Pockets4
BrandPioneer