Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB2066391

MPN #: 5433200

Metro® Super Erecta Steel Wire Utility Cart w/2 Shelves, 150 lb. Capacity, 72"L x 24"W x 39"H

Product Description
Rust- and corrosion-resistant 304 polished stainless steel wire carts are perfect for labs, restaurants, clean rooms, etc. Wire will withstand high temperature automated cart wash and autoclave applications. Shelves adjust in 1" increments. 5' flat tread polyurethane washable stem casters have a temperature range for continuous use of (Fahrenheit) -30°-180° (Celsius) -34°-82°, with protective donut bumpers. NSF listed.

PRICE
$1,599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height39 in
Weight Capacity150 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeWire Utility Cart
Shelf TypeFlat Wire
ColorStainless Steel
ApplicationWet/Dry
Caster Type(4) Swivel
Wheel TypeSolid
Handle TypeU-Handle
FinishStainless Steel
Number of Shelves2
MaterialSteel
BrandMetro

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF