Stainless Steel Wire Utility Carts
Capable of standing up to moisture and temperature extremes, Stainless Steel Wire Utility Carts are mobile shelving units crafted from durable stainless steel to withstand heavy-duty use and provide rust and corrosion resistance. The open wire design helps ensure air circulation, sprinkler penetration, and reduced dust accumulation, while built-in casters and handle promote maneuverability through a variety of industrial environments, including stockrooms and warehouses.
Most Relevant
Metro® Super Erecta® Stainless Steel Wire Shelf Carts

With open wire construction that promotes visibility & accessibility while preventing dust buildup, Metro® Super Erecta® Stainless Steel Wire Shelf Carts are made of heavy-gauge steel to be strong & durable to withstand daily use while resisting rust and corrosion. The stainless steel is easy to clean and sanitize, making them ideal for use in hospitals, clean rooms and labs; with swivel casters and built-in handles for mobility throughout the facility.
| Compare | Image | Width | Depth | Height | Number of Shelves | Weight Capacity | Caster Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 39 in | 2 | 150 lbs | (4) Swivel | Ships Same Day WBB2065422 | $1,189.00 | ||
![]() | 36 in | 18 in | 39 in | 2 | 150 lbs | (4) Swivel | Ships Same Day WBB2065950 | $1,079.00 | ||
![]() | 72 in | 24 in | 39 in | 2 | 150 lbs | (4) Swivel | Ships Same Day WBB2066391 | $1,599.00 |