Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB2056777

MPN #: 2460FG

Metro® Super Erecta Flat Galvanized Solid Shelf, 60"W x 24"D

Product Description
Metro Corrosion-Resistant Shelving Components - 60X24" Shelf - Galvanized

METRO Corrosion-Resistant Shelving Components are ideal in wet or corrosive environments. Long-lasting, rust-resistant finishes. Two-fold thickness of 18-ga. steel shelves have -1/8" raised edges to contain spills. Shelves adjust at 1" intervals along entire length of 1" diameter posts. Shelf capacity based on evenly distributed loads. Fast assembly without nuts, bolts, or special tools. NSF certified. NOTE: Shelves and posts are sold separately. Must order shelves and posts to build a complete shelving unit.

PRICE
$155.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Solid
Shelf Capacity600 lbs
FinishGalvanized
ColorSilver
Manufacturers Part Number2460FG
BrandMetro