Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metro

Model # :WBB2065803

MPN #: 5445200

Metro® Super Erecta Wire Shelf Truck w/4 Shelves, 900 lb. Capacity, 48"L x 24"W x 79"H

Product Description
Metro® Super Erecta Shelf Trucks with Wire Shelves feature open-wire shelves with Super Erecta Brite finish. Lightweight open wire is NSF certified. Shelf ribs run front to back, allowing you to slide items on and off shelves smoothly. Shelves adjust in 1" increments along entire length of the SiteSelect posts. 5" polyurethane casters feature 3-1/2" dia. donut bumpers to protect walls from marks.

PRICE
$639.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height79 in
Weight Capacity900 lbs
Caster Height5 in
Caster Diameter5 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose Truck
Shelf TypeFlat Wire
Caster TypePolyurethane
Wheel Type4 Swivel
ESDN
StyleSuper Erecta
Number of Shelves4
MaterialSteel
Number of Side PanelsOpen
BrandMetro