Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Seville Classics

Model # :WBB2254643

MPN #: SHE18603

5-Tier UltraZinc Mobile Wire Shelving - NSF Steel - 60"L x 18"W x 75"H - Plated

Product Description
Organize your home or office with Seville Classics' 5-Tier Shelving System. This system is constructed from industrial-strength steel and features UltraZinc™ plating, which provides the same corrosion resistance and a similar shine to chrome plating. Our shelves have passed NSF certification and are suitable for commercial, home and office environments. Systems are built with heavy-duty use in mind and can store up to 600 lbs. per shelf. Roll the unit from room-to-room with the included casters for storage that goes where you do. Industrial-strength steel wire construction for multipurpose storage. Shelves adjust at 1" increments. Includes 4 casters (with 2 locking) and leveling feet. No tools required for assembly. Limited 10 year warranty. Dimensions: 60"L x 18"W x 75"H (75"H with wheels). Capacity on leveling feet: 600 lbs. per shelf. Total system capacity on leveling feet: 3000 lbs. Total system capacity on wheels: 500 lbs.

Included:
  • 4 pairs of poles (1" diameter)
  • 5 shelves
  • 4 wheels (3" diameter)
  • 8 leveling feet
  • 20 slip sleeves


PRICE
$219.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width18 in
Height75 in
Weight Capacity4,000 leveling feet lbs
Caster Diameter3 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
Shelf Capacity800 leveling feet lbs
ColorGray
Caster TypeStem
StyleMobile Shelving
Number of Shelves5
MaterialSteel
Package Quantity1
Manufacturers Part NumberSHE18603
BrandSeville Classics

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsNSF