Metro 5" Rubber Caster W/Brake
Metro® 5" Stem Caster, Rubber, Swivel with Brake
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 in |
| Depth | 5 in |
| Height | 5 in |
Product Details
| Assembly Required | No |
| Type | Caster |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 5MB-NB |
| Brand | Metro |
Related Products
Metro 5" Plated stem casters with high modulus donut wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter high modulus donut wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel nickel plated horn, advantage high modulus gray thermoplastic rubber ...
Make your New Age Industrial adjustable shelving unit mobile! The CK440 caster set includes four (4) 5" stem-type swivel casters with brakes and durable polyolefin wheels, designed to perfectly fit New Age Industrial Shelf Posts. Enjoy easy maneuverability and secure placement. Compatible with New Age Industrial Shelving Post Models: 12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P Key Benefits: Easily make your adjustable shelving unit mobile Includes brakes for safety and security Durable casters Perfect fit for specific models Weight Capacity: 300 lbs. Per Caster, 1200 lbs. Total ...
Polymer/stainless steel total-guard stem casters are designed to provide excellent corrosion protection and moisture resistance for laboratory and clinical environments. Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread. Total lock brake mechanism locks the wheel and swivel simultaneously. Best Uses: Best tread for high humidity controlled environments Excellent corrosion resistance Excellent chemical resistance Best option for aquatic facilities (environments with high salt exposure) Best option for ...
Polymer/stainless steel total-guard stem casters are designed to provide excellent corrosion protection and moisture resistance for laboratory and clinical environments. Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread. Total lock brake mechanism locks the wheel and swivel simultaneously. Material - Polymer/reinforced nylon rig, thermoplastic elastomer flat tread, polypropylene hub. Features: Best tread for high humidity controlled environments Excellent corrosion resistance Excellent chemical ...
Metro 5" Plated stem casters with resilient rubber wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter resilient, flat wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel zinc plated horn, solid soft black rubber flat tread.