80/20® 5" Furniture Style Caster W/ Brake
Write a Review
|
Questions & Answers (0)
Product Description
The furniture style caster is a foot that adds mobility to an application and can mount directly to a T-slot profile end, or to the profile side or end using a base plate. There are options available with or without brakes. It works well in office and home solutions such as desks and furniture.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Height | 6-7/16 in |
Product Details
| Type | Furniture Style Caster |
| Finish Type | Anodize |
| Material | Steel/Nylon |
| Series | Fractional |
| Manufacturers Part Number | 2296 |
| Brand | 80/20 Inc |