5451800 One-Piece Handle 24
Metro® Super Erecta Chrome Utility Cart Handle, 24"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | U Handle |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | H5C |
| Accessory Type | U Handle |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited yr |