Nexel
Model # :WBB2378920
Nexel® Nexelon®, Utility Cart Handle, 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Nexelon® features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Lifetime Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
PRICE
$25.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | U Handle |
| Finish | Nexelon® |
| Material | Steel |
| Color | Blue |
| Application | Wet/Dry |
| Manufacturers Part Number | AH18N |
| Accessory Type | U Handle |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited yr |