Sani-Lav® 54F1 2-Person Floor Mount Wash Station W/Single Foot Pedal Valves
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 54F1 2-Person Floor Mount Wash Station W/Single Foot Pedal Valves
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (2) Single foot pedal valves, (2) Swivel Gooseneck Spout with Aerators, (2) Connecting Tubes and Fittings for Valve to Spout Connection, (2) Mixing Check Valve, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 54F1-0.5, Global Item # B2159386
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (2) Single foot pedal valves, (2) Swivel Gooseneck Spout with Aerators, (2) Connecting Tubes and Fittings for Valve to Spout Connection, (2) Mixing Check Valve, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 54F1-0.5, Global Item # B2159386
PRICE
$3,425.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 25 in |
| Height | 45 in |
| Weight | 84 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 40 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Pedestal Wash Station |
| Color | Silver |
| Number of Stations | 2 |
| Mounting Location | Floor |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 54F1 |
| Faucet Holes | 1 |
| Handle Style | Foot Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |