Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231097

MPN #: 510F0

Sani-Lav® Floor Mount Wash Station with Single Faucet Mounting Holes Only, 2 GPM, 16 Ga.

Product Description
Certified NSF/ANSI Standard 2 Food Equipment Constructed from welded #16 gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish.

Quick Specs
  • Outside Dimensions 100" x 20" x 45" High
  • Inside Bowl Size 97" x 16-1/2" x 8" Deep
  • Back Splash Height 10"
  • Faucet Mounting Center 8"
  • Faucet Mounting Holes 7/8" Dia.
  • Drain Opening 2"
  • Strainer 1-1/2" Dia. Duo Basket Strainer
Includes
  • (1) Five-Person Floor Mount Wash Station – Model 510F0
  • (1) Leg Assembly Set
  • (3) Strainer Assembly with Basket – Model 1010
  • (8) Washers and Nuts for Connection Sink to Leg Assembly Set


PRICE
$6,399.00

1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 in
Width20 in
Height45 in
Weight213.8 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length97 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeFloor Mount Wash Station
ColorSilver
Number of Stations5
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number510F0
Faucet Holes1
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes