Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moody Tools

Model # :WBB939707

MPN #: 51-1850

Moody Tools 51-1850 Spring Tool - Hook & Lifter 8 1/2"

Product Description
Features:
  • For cold solder probing, hand inspection, micro positioning, lead adjusting
  • Anodized aluminum handles are hex-shaped to ensure grip and prevent rolling
  • Non-rusting, non-contaminating stainless steel tips
  • Dental Style
  • Packaged in clear PVC tube
  • Straight (#1), Triple Bend (#17), Hook (#23)
PRICE
$9.05

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-1/2"

Product Details

Manufacturers Part Number51-1850
Package Quantity1
DescriptionSpring Tool - Hook & Lifter
BrandMoody Tools