Features:
- Compact heads
- Torque values significantly higher than ISO 1711-1 standards
Weights & Dimensions
| Length | 6-11/16 |
| Weight | 0.2 lbs |
| Opening Size | 10 x 13 in |
Product Details
| Type | Open End Wrench |
| Measuring System | Metric (MM) |
| Material | Alloy Steel |
| Color | Silver |
| Opening Type | Double Open |
| Manufacturers Part Number | 000550035 |
| Brand | Beta |