Beta 111INOX/250 Stainless Steel Adjustable Wrench, 79mm Jaw Width, 32mm Max Opening
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 111INOX adjustable crescent wrench is manufactured with 420 stainless steel to prevent corrosion and rust. It is autoclave compatible to 121° C/ 249.8° F, suitable for use in food production and clean rooms and other applications where sterilization is necessary. This adjustable wrench measures 250mm (10") long with a jaw width of 79mm and max opening of 32mm.
PRICE
$279.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 1 lbs |
| Size | 10 |
| Opening Size | Adjustable |
| Jaw Capacity | 1-1/4 in |
Product Details
| Type | Stainless Steel Adjustable Wrench |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 001110325 |
| Brand | Beta |