Beta 8 Piece Ball Head Offset Key Wrenches For Torx® Head Screws
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 97BTX Torx® Key Set delivers reliable, slip‑free performance for star‑drive screws, making it an essential companion for everything from garage repairs to precision electronics work. Each key is engineered for solid engagement that prevents stripping and ensures smooth, controlled turning, while the ball‑end design allows up to 30° of misalignment for easier access in tight or awkward spaces. This professional 8‑piece set includes T9, T10, T15, T20, T25, T27, T30, and T40 sizes, giving you the range needed for automotive, mechanical, and equipment maintenance tasks. A durable folding locking case keeps the keys organized, protected, and ready to go wherever the job takes you.
PROMOTIONAL PRICE
$43.10was $57.95
Save $14.85 (26%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 |
| Set Size Range | T9-T40 |
Product Details
| Style | Long & Short Leg |
| Type | Torx Hex Key Sets |
| Measuring System | Torx® |
| Number of Pieces | 8 |
| Case/Stand/Pouch Included | Case |
| Package Quantity | Set |
| Color | Gray |
| Manufacturers Part Number | 970164 |
| Brand | Beta |