Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Beta

Model # :WBB3196172

MPN #: 000961456

Beta 96BP 9 Piece Metric Inox Ball End Hex Key Allen Wrench Set

Product Description
The 96BPINOX series of ball end hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Autoclave compatible to 121° C/ 249.8° F. This 6-piece metric set includes sizes 2, 2.5, 3, 4, 5, 6, 7, 8, 10 mm in a plastic pouch.

Features:
  • High resistance to corrosion
  • Outstanding mechanical characteristics
  • Avoids improper rust
  • Ball head makes it possible to work at angle of up to 30° to screw axis
  • For tightening use short side, if possible
  • AISI 420 stainless steel


PROMOTIONAL PRICE
$88.31

was $109.95
Save $21.64 (20%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range2 - 10

Product Details

TypeHex Key Set
Measuring SystemMetric (MM)
Number of Pieces9
Case/Stand/Pouch IncludedPouch
ColorSilver
StyleLong & Short Leg
Package Quantity1
Manufacturers Part Number000961456
BrandBeta