Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edwards

Model # :WBB2365839

MPN #: ED9-55203522

Edwards ED9-55203522 55 Ton Ironworker 3 Phase, 208 Volt, PowerLink,10" Brake

Product Description
TheEdwards 55 Ton Ironworkeris well suited to fit the needs of any fab shop, large or small. Standard features include a Punch Assembly with Pedestal Die Table, Flat Bar Shear, Angle Shear and a universal open tooling station designed to accept optionalTooling Accessories.

PRICE
$20,415.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45
Width51 in
Height62 in
Weight2430 lbs
Max Punch Thickness1-1/16" Dia. in 5/8"

Product Details

SeriesIronworker
Tooling StationsBrake
Style TypeIronworker
Motor Voltage208V V
Country of OriginMade in USA
Phase3
Manufacturers Part NumberED9-55203522
Rating55 Tons
Motor Horsepower5 HP
BrandEdwards

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Certified