Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865165

MPN #: 5507AAP-GY

Wiremold 5507AAP-GY 5507 Face Plate With Extron AAP

Product Description
Wiremold 5507AAP-GY 5507 Face Plate With Extron AAP

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$31.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5507AAP-GY
DescriptionFace Plate W/Extron AAP
Colorwhite
BrandWiremold
Voltage Rating600V V