Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865475

MPN #: 5507B-BK

Wiremold 5507b-Bk Blank Faceplate, Black

Product Description
Wiremold 5507B-BK Blank Faceplate, Black

Features

  • Adjustable mounting brackets
  • Color options
  • Compatible with A/V devices
  • Increased productivity
  • Concealed fiber storage spool
PRICE
$4.48

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5507B-BK
DescriptionBlank Faceplate
ColorBlack
BrandWiremold
Voltage Rating600 V