Features:
- Sold in Packs of: 4
- Material: Acrylic
- Measurement: 6"W x 6"D x 6"H
- Plastic U-Hook: Included with display
- Color: Clear
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
Product Details
| Type | Pegboard |
| Material | Acrylic |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | 556109-4PK |
| Brand | Azar Displays |