Bohlmann 56" Curved Concrete Flat Bench, Polished Gray Limestone Seat, Gray Limestone Legs
Write a Review
|
Questions & Answers (0)
Product Description
Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This sturdy yet eye-catching bench is cast in one piece and comes in a choice of five lengths (48 inches, 60 inches, 72 inches, 84 inches and 96 inches).
PRICE
$789.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 20-1/2 in |
| Height | 17 in |
| Weight | 220 lbs |
| Seat Length | 57 in |
| Seat Width | 12 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Curved Bench |
| Frame Color Family | Gray Limestone |
| Color | Gray Limestone |
| Finish Type | Polished |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | CB-56-POLI GRY-GRY |
| Mounting Style | Surface |
| Brand | Bohlmann |