56" Flip Stop
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Manufacturers Part Number | FSTP56 |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
A plunge circular saw and guide rail is a more portable option over a table saw for smooth, accurate and splinter-free cuts in plywood and other large wood panels. Makita® offers the 18V X2 (36V) LXT® cordless plunge circular saw, and Makita® has an expanding range of blades so you get the right accessory for the job. The 6-1/2" 56T Carbide-Tipped Plunge Saw Blade (B-57342) is ideal for cutting wood, MDF and laminate materials. Key features include the thin-kerf design and fluorine coating to reduce pitch build-up – and both features are engineered for less drag and up to 140% more cuts ...
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com ...
At Powermatic®, we believe that ambition is the fuel that drives progress. Every product we engineer is born out of the same idea: How can we empower woodworkers to do more? In shops across the world, craftspeople are continually pushing the limits of their creativity, and in turn, challenging us to provide the best tools for the job. When we reimagined our line of bandsaws, we not only set out to meet their ambitions, but to exceed them. Larger projects and larger workpieces call for more power, more resaw capacity, and more cast iron. This bandsaw, now featuring our ArmorGlide ...
DeWalt 6-1/2" TrackSaw Kit, DWS520CK, 1750-4000 RPM, W/59" & 102" Track Features Zero clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts For use with TrackSaw™ dual-edged tracks for perfectly straight cuts in both directions On-track cut depth: 2-1/8" (54mm) @ 90°, 1-5/8" (41mm) @ 45º; depth scale accurately indicates exact depth of cut accounting for track thickness. 12A, 1300W motor effortlessly powers through hard woods up to 2-1/8" thick. Continuous Anti-Kickback mechanism and riving knife prevent kickback when engaged Low profile blade ...
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F Saw Trigger Lock Spinning Saw Insert Plate Dust Hood, Hose, Hose Coupler Dust Containment Brush Compact 5' Wide Steel Frame Folding Stand Transport Wheels Dual Rip Gauges Stop Block with Bar Measuring Tapes Blade Guard