Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1035299

MPN #: DWS5022

DeWalt® 59" TrackSaw™ Track, DWS5022, Dual-Edge Track

Product Description
DeWalt 59" TrackSaw™ Track, DWS5022, Dual-Edge Track

Features

  • Zero clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts
  • TrackSaw™ dual-edged tracks for perfectly straight cuts in both directions


PRICE
$97.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59"

Product Details

Manufacturers Part NumberDWS5022
Type59" TrackSaw™ Track
DescriptionDeWalt 59" TrackSaw™ Track, DWS5022, Dual-Edge Track
BrandDeWalt