56-inch straight squeegee bar for R 120 deck
Karcher 56" Straight Squeegee Bar for B 250 R Bp 2SB, R 120 Scrubber - 4.777-405.0
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,075.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 8-1/5 in |
| Height | 56 in |
| Weight | 16 lbs |
| Squeegee Width | 56 |
Product Details
| Type | Straight Squeegee Bar |
| Color | Silver |
| Manufacturers Part Number | 4.777-405.0 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | B 250 R Bp 2SB, R 120 |
| Brand | Karcher |