Karcher Squeegee assembly, 37-inch, Parabolic Assembly with Linatex Blades
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your water recovery system with the Genuine Karcher 37-inch Parabolic Squeegee Assembly (Part No. 4.778-007.0). Standard on R 75 and D 75 scrub decks, this robust aluminum unit features a 950mm suction width, quick coupling, and premium Linatex blades. Enjoy tool-free blade changes, excellent suction, and thoroughly dry commercial floors.
PRICE
$1,395.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 950 mm |
Product Details
| Mounting Location | Rear |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 4.778-007.0 |
| Part Type | Squeegee Assembly |
| Brand | Karcher |