Karcher Squeegee Assembly, 47-inch, Parabolic Assembly with Linatex Blades
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your wide-area drying power with the Genuine Karcher 47-inch Parabolic Squeegee Assembly (Part No. 4.778-009.0). Designed for R 85 and D 90 scrub decks, this highly robust aluminum squeegee offers a massive 1180mm suction path. Complete with Linatex blades and a tool-free quick-change system, it guarantees perfectly dry commercial floors.
PRICE
$2,045.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1180 mm |
Product Details
| Mounting Location | Rear |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 4.778-009.0 |
| Part Type | Squeegee Assembly |
| Brand | Karcher |