Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2336560

MPN #: 560-7001-1924

DMI® Incontinent Pants, Pull-On Style, X-Large

Product Description
Features & Benefits:
  • Helps protect clothes and bed linens from leakage
  • Designed to be used with pads, diapers, reusables and other absorbent materials
  • Elastic waist and leg bands provide comfort and added protection
  • Machine washable
Specifications:
  • Elastic waist and leg bands provide comfort and added protection
  • Pull-on style
  • Size: X-Large (46 to 52 inches)
PRICE
$16.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Waist Size46 - 52 in
SizeX-Large

Product Details

StylePull-On
MaterialFabric
Package Quantity1
DescriptionIncontinent Pants
ColorWhite
Manufacturers Part Number560-7001-1924
BrandDMI
AbsorbencyMedium