Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Medline

Model # :WBB2333426

MPN #: BARIBRIEFH

Medline® FitRight Cloth-Like Bariatric Briefs for Waist Size 65"-94", Beige, 8/Bag

Product Description
Features:
  • High-capacity core with odor protection wicks away fluid to promote dryness and help maintain skin integrity for long-lasting protection
  • Flexible stretch panels offer a secure and comfortable fit and offer ease of use for staff
  • Cloth-like outer cover provides a soft, natural feeling on the skin and discreet fit
  • Skin-safe closures offer secure, repeated refastening and the moisture alert wetness indicator changes color when the garment has been soiled
  • Some sizes have soft antileak guards to help improve containment
Specifications:
  • Absorbency Level: 10 - Overnight / Max
  • Brand: Baribrief Bariatric
  • Latex Free: Yes
  • Material: Cloth-like
  • Odor Control Product: Yes
  • Outer Material: Cloth-like
  • Reusable Or Disposable: Disposable
  • Size: Bariatric
  • Tape Tab: Adhesive / Hook and Loop Combo
  • Waist Size Range: 65"-94"
  • Wetness Indicator: Color change


PRICE
$43.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Waist Size65 - 94 in
SizeBariatric

Product Details

Latex FreeYes
MaterialCloth-Like
Package Quantity8
DescriptionBaribrief Bariatric Adult Briefs
ColorTan
Manufacturers Part NumberBARIBRIEFH
BrandMedline
AbsorbencyOvernight/Max