Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB2333418

MPN #: FITEXTRAXXLZ

Medline® FitRight Extra Adult Disposable Briefs, Size 2XL, Waist Size 60"-69", 20/Bag

Product Description
Features:
  • The 4D-core with odor protection wicks away fluid to help promote dryness and maintain skin integrity
  • Skin-safe closures provide secure, repeated refastening
  • Ultrasoft cloth-like back sheet provides a discreet, garment-like feel and breathable side panels allow airflow for comfort
  • Wetness indicator changes color when the garment has been soiled
Specifications:
  • Absorbency Level: 6 - Heavy
  • Brand: Fit Right Extra
  • Latex Free: Yes
  • Material: Cloth-like
  • Odor Control Product: Yes
  • Outer Material: Cloth-like
  • Reusable Or Disposable: Disposable
  • Size: XX-Large
  • Tape Tab: Hook and loop
  • Waist Size Range: 60"-69"
  • Wetness Indicator: Color change


PRICE
$23.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Waist Size60 - 69 in
SizeXX-Large

Product Details

MaterialCloth-Like
Latex FreeYes
Package Quantity20
DescriptionFitRight Extra Incontinence Briefs
ColorGreen
Manufacturers Part NumberFITEXTRAXXLZ
BrandMedline
AbsorbencyHeavy