Vikan 56871 3 Gallon Bucket Lid, Pink
Write a Review
|
Questions & Answers (0)
Product Description
This bucket lid is useful for preventing spillage of materials. It has a clip system for securing the lid tightly. Corresponds with part number 5686.
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/8 in |
| Depth | 13-15/16 in |
| Height | 1 in |
| Weight | 0.6 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Color | Pink |
| Manufacturers Part Number | 56871 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |