Metal 5 gallon bucket grid used for removing excess paint from rollers
RollerLite Metal 5 Gallon Bucket Grid, 24/Case - BG-5C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 1-1/2 in |
| Height | 11-3/4 in |
| Weight | 0.4 lbs |
| Size | 5 Gal. |
Product Details
| Type | Bucket Grid |
| Color | Silver |
| Size Type | 1/Pack |
| Material | Metal |
| Package Quantity | 24 |
| Description | Bucket Grid |
| Manufacturers Part Number | BG-5C |
| Brand | RollerLite |