Vikan 56934 5 Gallon Bucket Lid, Red
Write a Review
|
Questions & Answers (0)
Product Description
This bucket lid is useful for preventing materials from spilling or becoming spoiled during storage or transport. It has a clip system for securing the lid tightly. The lid design allows for the 5 gallon bucket (5692) to be stacked to save space and turn the bucket into a durable and secure storage system.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-13/64 in |
| Depth | 14-3/8 in |
| Height | 1-39/64 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Color | Red |
| Manufacturers Part Number | 56934 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |