Sani-Lav® 56FAL 3-Person Floor Mount Wash Station With AC Powered Sensors
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 56FAL 3-Person Floor Mount Wash Station With AC Powered Sensors
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Include Leg Assembly Set, (3) AC Powered Sensor Faucet Assemblies, Wall Mounting Brackets, Support Brackets, (1) Strainer Assembly with Basket and (3) Mixing Check Valve.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 54FAL-0.5, Global Item # B2159263
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Include Leg Assembly Set, (3) AC Powered Sensor Faucet Assemblies, Wall Mounting Brackets, Support Brackets, (1) Strainer Assembly with Basket and (3) Mixing Check Valve.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 54FAL-0.5, Global Item # B2159263
PRICE
$5,809.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 25 in |
| Height | 45 in |
| Weight | 115 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 60 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Wash Station |
| Color | Silver |
| Number of Stations | 3 |
| Mounting Location | Floor |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 56FAL |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |