Sani-Lav® 58WAL 4-Person Wall Mount Wash Station With AC Powered Sensors
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 58WAL 4-Person Wall Mount Wash Station With AC Powered Sensors
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Include (4) AC Powered Sensor Faucet Assemblies, Wall Mounting Brackets, Support Brackets, (2) Strainer Assembly with Basket and (4) Mixing Check Valve.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 58WAL-0.5, Global Item # B2159377
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Include (4) AC Powered Sensor Faucet Assemblies, Wall Mounting Brackets, Support Brackets, (2) Strainer Assembly with Basket and (4) Mixing Check Valve.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 58WAL-0.5, Global Item # B2159377
PRICE
$7,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Width | 25 in |
| Weight | 171 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 2 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 58WAL |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |