Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3172433

MPN #: T90557

Tape Logic® #57 Natural Rubber Tape, 3" x 110 Yds., 1.7 Mil, Clear - Pkg Qty 24

Product Description
Provides the most consistent, reliable box closure and the most aggressive adhesive of any tape.

Features:
  • Natural Rubber Carton Sealing Tape provides the most consistent reliable box closure and the most aggressive adhesive of any pressure-sensitive tape
  • Natural Rubber quickly penetrates and grips corrugated saving "rub down" time
  • Moisture resistant tape tolerates humid and damp conditions
  • Natural Rubber Tape has the largest application temperature range 0° - 150° F
  • Polypropylene film backing


PRICE
$246.00  Sold in packages of 24 / $10.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
246.00
Buy 2 pkgs - 5 pkgs
235.20Save $10.80 (4%)
Buy 6+ pkgs
228.00Save $18.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Thickness1.7 mil
Core Size3 in

Product Details

TypeNatural Rubber Tape
ColorYellow
Application Temperature Range0-150 °F
Tape DutyRegular
MaterialPolypropylene
Package Quantity24
DescriptionNatural Rubber Tape
Manufacturers Part NumberT90557
BrandTape Logic