Features:
- Hot melt adhesive provides an easy unwind and extra elongation for help in sealing irregular shapes
- Excellent performance on over-stuffed cartons
- Excellent shear strength
- Application temperature range 32° - 104° F
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 1.6 mil |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Color | Clear |
| Series | 600 |
| Application Temperature Range | 32-104 °F |
| Tape Duty | Regular |
| Material | Polypropylene |
| Description | Hot Melt Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T9026006PK |
| Brand | Tape Logic |