Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211174

MPN #: 7000017005

3M™ 5702 Safety Stripe Tape, 2"W x 108'L, Black/Yellow - Pkg Qty 24

Product Description
Rubber Adhesive Sticks on Contact Mark and identify safety hazards with our black and yellow 3M™ Safety Stripe Vinyl Tape 5702. Designed with unique stretch properties, this tape conforms to irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive has quick stick and excellent holding strength on many surfaces. This combination of the backing and adhesive properties help to prevent edge lifting, keeping the tape in place. The tape removes cleanly in one piece from most surfaces to help reduce clean-up and labor costs. Use our 3M™ Lane Marking Applicator M1 to quickly and easily apply this tape without crawling around on the floor.

Recommended Applications:
3M™ Safety Stripe Vinyl Tape 5702 is designed for a variety of applications in factories, warehouses, hospitals and public areas such as:
  • Lane and safety marking
  • Identify hazard areas
Rugged Versatility without the Mess 3M Vinyl tapes are used to clearly mark lanes, corridors and hazardous or "no-go" areas in factories, warehouses, and hospitals. Using our vinyl tape for lane marking is a faster, more versatile and less costly option than painting, which often requires ventilation, time consuming prep and clean-up processes. Since durability is essential in the workplace, we've engineered 3M™ Safety Stripe Vinyl Tape 5702 to resist most common solvents, acids and alkaline chemicals. For best results avoid exposure to ketones, esters and chlorinated hydrocarbons, and apply to a clean, dry surface at temperatures between 60°F (16°C) to 80°F (27°C). Developed to provide highly visible safety indication for driving and walking lanes, hazardous areas, protruding equipment and low hanging objects, durable 3M™ Safety Stripe Tape 5702 is an ideal choice for your applications. The color is embedded into the vinyl backing to resist abrasion, scuffing and moisture which might affect visibility. Designed with unique stretch properties, this tape conforms to irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive has quick stick and excellent holding strength on most surfaces. This combination of the backing and adhesive properties help to prevent edge lifting, keeping the tape in place. The tape removes cleanly in one piece from most surfaces to help reduce clean-up and labor costs.

Features:
  • Wear-Resistant Stripes: The stripped pattern is printed below the surface to prevent it from rubbing off through normal wear
  • Unique Stretchability: Slight elasticity helps this tape tightly conform to uneven surfaces without lifting and retracting
  • Comes Off Clean: Engineered for tidy, one-piece removal to minimize cleanup and labor
  • Attention Grabbing: Wide black and yellow stripes help designate safety and/or hazard zones
  • Powerful Adhesive: Rubber adhesive provides excellent holding strength on most surfaces
  • Long Service Life: Mark and protect surfaces longer thanks to construction that resists harsh solvents
  • Work Smarter: Unlike paint, vinyl tape offers quick application with minimal prep work and cleanup


PRICE
$2,062.80  Sold in packages of 24 / $85.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108
Width2 in
Thickness5.4 mil

Product Details

TypeSafety Stripe Tape
ColorBlack/Yellow
Self AdhesiveYes
PatternStriped
MaterialVinyl
DescriptionSafety Stripe Tape
Package Quantity24
Manufacturers Part Number7000017005
Reflective TypeNon Reflective
ShapeRectangle
Brand3M