Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212085

MPN #: 7000047522

3M™ 850 Polyester Film Tape, 1"W x 72 Yds., Silver - Pkg Qty 36

Product Description
An Aggressive and Permanent Hold Our 3M™ Polyester Film Tape 850 Silver is generally used for splicing and web applications. The backing is a thin, high-strength polyester which is abrasion resistant to help reduce splice failures while resisting breakdowns during rough handling and web processing. Coated with an aggressive pressure sensitive acrylic adhesive, this tape grabs on contact and holds securely. It meets low-caliper requirements to ensure it won't interfere with most machinery. The tape can withstand a wide temperature range from -60°F/-50°C to 300°F/150°C. Recommended Applications (Red, Black and White) Core starting Splicing and web defect marking Sealing, labeling and protecting Decorative edging Tape hinge Recommended Applications (Transparent) Sealing and protecting against chemical intrusion Label protection where readability is a concern Meets a variety of specifications in the aerospace industry Core starting and splicing Recommended Applications (Silver) Defect flagging where reflective sensing is required Decorative striping and edging Meets a variety of specifications in the aerospace industry Splicing of film, including movie film. For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Film Tape 850 Silver. Used in a variety of applications, including web processing, label protection, and marking.

Features:
  • Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
  • Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
  • Polyester backing resists tearing and protects surfaces from abrasion and rough handling
  • Temperature resistance enables tape to perform in high temperature operations
  • Meets a variety of aerospace specifications
  • Silver version is highly visible for applications where marking or identification is required
  • Low modulus, low Shore A Hardness


PRICE
$3,166.20  Sold in packages of 36 / $87.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1
Thickness1.9 mil

Product Details

TypePolyester
MaterialPolyester
Package Quantity36
DescriptionPolyester Film Tape
ColorSilver
Manufacturers Part Number7000047522
ShapeRectangle
Brand3M