Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211185

MPN #: 7000126295

3M™ Scotchlite™ 03456 Reflective Tape, 2"W x 36"L - Pkg Qty 24

Product Description
3M™ Scotchlite™ Reflective Tape offers enhanced night-time reflective brightness to help you see objects better in the darkness. A pressure-sensitive 3M adhesive makes applying the tape easy and it creates a secure bond to most surfaces.

Features:
  • Tape may be used wherever low light or night-time light reflectivity is needed to increase visibility
  • Versatile tape works on a variety of Surfaces on automobiles, trailers, driveways, mailboxes, RVs, watercraft and bicycles
  • When you shine light this tape, the light reflects back toward the source of the light, immediately alerting people to objects up ahead
  • Pressure-sensitive adhesive adheres to clean, smooth surfaces such as metal, glass, smooth wood or painted surfaces
  • Weatherable Adhesive bonds well in exterior applications
  • Use tape to alert drivers about stationary objects such as fences, posts, walls, rails, mailboxes and poles
  • Reflective tape is also good to apply to clothing, bikes and helmets used in low light conditions
  • Conformability allows for use on most contoured and curved surfaces
  • Visibility/identification tape for enhanced night-time reflective brightness
  • Apply and obtain adhesion at any temperature above 50°F/10°C


PRICE
$153.60  Sold in packages of 24 / $6.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width2 in

Product Details

TypeReflective Tape
Package Quantity24
DescriptionReflective Marking Tape
ColorSilver
Manufacturers Part Number7000126295
Self AdhesiveYes
Reflective TypeReflective
ShapeRectangle
Brand3M