Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864415

MPN #: 5515-WH

Wiremold 5515-WH Tee/Take-Off Connector, White, 9-1/8"L

Product Description
Wiremold 5515-WH Tee/Take-Off Connector, White, 9-1/8"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired
PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Size8-13/16 in

Product Details

DescriptionTee/Take-Off Connector
ColorWhite
Manufacturers Part Number5515-WH
BrandWiremold
Voltage Rating600 V