Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864738

MPN #: V4014A

Wiremold V4014a Wall Box Connector, Ivory, 12"L

Product Description
Wiremold V4014A Wall Box Connector, Ivory, 12"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$85.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in

Product Details

Manufacturers Part NumberV4014A
DescriptionWall Box Connector
ColorWhite
BrandWiremold
Voltage Rating600V V