Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230970

MPN #: JT9-577000

Jet JT9-577000 J-4103 2 X 72 Square Wheel Belt Grinder

Product Description

The JET Square Wheel Grinder is a belt grinder that uses a flat platen and idler wheels at each end to achieve a long, flat grinding surface. This innovative design permits grinding on the front wheel, which is square to the work and not crowned. The JET Square Wheel Belt Grinder, Models J-4103 and J-4126AC, grind, deburr and chamfer with equal proficiency both internal/external on parts large and small parts. Accessories allow the user to convert the Square Wheel Belt Grinder for polishing or buffing finished parts

Features:
  • Platen setting is the perfect angle for high speed, precision flat and level grinding
  • For grinding and refinishing cylindrical shapes
  • Yoke surface conforms to shape of the surface to produce an even, smooth finish
  • Serrated contact wheel is used for removing heavy stock, cleaning up a weld or snagging a casting
  • Grind difficult to reach areas with the 3-in X 2-in or 1-1/2-in X 2-in diameter contact wheels
  • JET's multipurpose Square Wheel Grinder is the only finishing machine you'll ever need or want
  • This easy to operate versatile grinder provides fast, efficient grinding and finishing all in one machine
  • Puts a satin finish on steel, iron or aluminum
  • Performs intricate contouring or internal finishing on uniquely shaped parts


PRICE
$2,839.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 x 72 in

Product Details

Horsepower1 HP
Voltage115, 230 V
Phase1
Belt Speed4600 SFPM
DescriptionBelt Grinder
Manufacturers Part NumberJT9-577000
Amperage13, 6.5 A
No Load Speed4600 SFPM
BrandJET

Warranty

Warranty2 yr